Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB798312

Nexel® Chrome Adjustable Wall Mount 9"H Basket Shelving, 2 Basket, Starter, 48"Wx20"Dx34"H

Product Description
Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items. Two Basket Kits use 34"H Post Kits, Three Basket Kits use 54"H Post Kits.
PRICE
$159.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
159.95
Buy 3+ units
149.95Save $10.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height34 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity125 lbs
ColorChrome
StyleAdjustable
FinishChrome
Number of Shelves2
MaterialSteel
Unit TypeWall Mount
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF