Jonti-Craft® Wall Mount Coat Rail - 4 Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Double coat hooks on Birch plywood creates the perfect place to hang book bags and coats. Available in multiple sizes.
Greenguard Certified - Made in the USA.
Greenguard Certified - Made in the USA.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1-1/2 in |
| Height | 4 in |
Product Details
| Type | Wall Mount Coat Racks |
| Color | Brown |
| For Use With | Coat Hooks |
| Garment Capacity | 8 |
| Number of Hooks | 4 |
| Material | Plywood |
| Description | Wall Mount Coat Rail - 4 Hooks |
| Manufacturers Part Number | 0764JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |