Features:
- KYDZSafe® edges
- KYDZTuff® finish
- Lifetime warranty
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Depth | 2-1/2 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Wall Mount Coat Racks |
| Color | Brown |
| Garment Capacity | 14 |
| Number of Hooks | 7 |
| Material | Plywood |
| Package Quantity | 1 |
| Manufacturers Part Number | 0767JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |