Safco® Onyx Mesh Coat Hook
Write a Review
|
Questions & Answers (0)
Product Description
Get the best in mesh with Onyx? Organization! Only the Onyx Mesh Coat Hook features stylish black wire mesh construction with a curved hook to prevent damage. Fits over partitions and doors up to 1-1/2" to 2-1/2" thick. Strong and sturdy to hold even those bulky garments.
PRICE
$14.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 1-3/4 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Garment Hook |
| Hooks | Single |
| Color | Black |
| Mounting Location | Over the Panel |
| Material | Metal |
| Description | Onyx Mesh Coat Hook (Qty. 12) |
| Package Quantity | 1 |
| Manufacturers Part Number | 4229BL |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard |