- 8" Wall Mount Pre-Rinse Unit
- 8" center wall mount base mixing faucet
- 6" wall bracket
- 5SV spray valve
- 1/2" NPT female eccentric flanged inlets with check valves
- 44" flexible stainless steel hose
- 9" clearance
- 36 1/2" high
- 13" overhang
- Inlet kit not included
Equip by T&S 5PR-8W00 8" Wall Mount Pre-Rinse Unit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 1/2 in |
| Inlet Connection | 1/2 in |
| Centers | 7-3/4 to 8-1/4 in |
| Hose Length | 44 in |
| Riser Height | 18 |
| Spout Height | 5/8 in |
| Wall Bracket Size | 6 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.15 gal/min |
| Mounting Location | Deck |
| Material | Chrome Plated Brass/Brass |
| Connection Style | FNPT |
| Package Quantity | 1 |
| Manufacturers Part Number | 5PR-8W00 |
| Faucet Holes | 2 |
| Handle Style | Double Lever W/Spray |
| Brand | Equip by T&S |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006 |
| ADA Compliant | No |