MasterLock® Wall Mount Group Lock Box With Window, Red, S3502
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock® S3502 Wall Mount Group Lock Box contains a 12-lock hand caddy and removable key cup. Includes 12 exterior lock holes for personal safety locks, plus a hole in the latch for the control lock. A clear, impact-resistant window allows users to view locks and key(s) secured inside the box. Red powder coated corrosion resistant 430-grade stainless steel construction. Latch has lock hole for operations/control lock. Removable key cup for convenient storage and retrieval of keys. Comes with caddy to transport locks. Wall Mounted for easy accessibility.
PRICE
$199.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 4-11/16 in |
| Height | 13-11/16 in |
| Weight | 9 lbs |
Product Details
| Type | Wall Mount |
| Padlock Capacity | 24 |
| Color | Red |
| Includes | Padlock Caddy, Key Cup |
| Material | Stainless Steel |
| Description | Group Lock Box With Window |
| Package Quantity | 1 |
| Manufacturers Part Number | S3502 |
| Brand | Master Lock |
Warranty
| Warranty | Lifetime Limited |