Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB3178772

MPN #: 5481D

Master Lock® Wall Mount Lock Box, 3"W x 2-3/16"D x 5-3/8"H, Black

Product Description
Elevated convenience and security with the Master Lock® 5481D Wall Mount Lock Box. This innovative lock box sets a new standard in how you protect your property and grant access. Designed specifically for wall mounting, it offers permanently installed unrivaled storage capacity and usability. Whether it's your home, office, rental property, or job site, the 5481D offers a seamless and reliable solution for granting access to trusted individuals.

Features:
  • Expanded Storage Capacity: 2x the storage capacity, accommodating keys, fobs, and cards of various sizes
  • Wall Mount Design: Easy wall mounting, providing flexibility for the installation location to suit your specific needs
  • Integrated Bin: For hassle-free access the integrated bin ensures organization of items and prevents jamming when closing the door
  • Easy-to-Use Large Dials: Effortlessly readable and easy to grip, ensuring smooth operation even with gloves on
  • Durable Weather-Resistant Cover: In rain, wind or snow, the dials are shielded from the elements
  • Quick, One-Step Opening Operation: No more fumbling with mechanisms or wasting time-access your property swiftly and effortlessly
  • Lifetime Limited Warranty provides peace of mind from the security brand you can trust


PRICE
$87.43

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2-3/16 in
Height5-3/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
Lock Type4-Digit Combination
TypeLock Box
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number5481D
BrandMaster Lock

Warranty

WarrantyLifetime