Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231044

MPN #: 5070

Sani-Lav® Wall Mount Sink with 7/8" Centers & Side Splash Guards, 18 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment

Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning.

Includes:
  • Wall Hung Sink – Model 5078
  • Wall Mounting Bracket – Model 1040
  • Strainer Assembly with Basket – Model 1010
Quick Specs
  • Outside Dimensions19" x 18" x 16-1/2" High
  • Inside Bowl Size17" x 14" x 7" Deep
  • Back Splash Height9-1/2"
  • Side Splash Height9-1/2"
  • Faucet Mounting Holes7/8" Dia.
  • Drain Opening2"
  • FinishElectropolished
  • Strainer1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket1/4" Dia. Mounting Holes


PRICE
$1,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width18 in
Height16-1/2 in
Weight22 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5070
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo