Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231126

MPN #: 7070

Sani-Lav® Wall Mount Sink with 7/8" Centers, 16 Gauge, 9-1/2" Back Splash Height

Product Description
Certified NSF/ANSI Standard 2 Food Equipment

Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish.

Includes:
  • (1) Wall Hung Sink – Model 7078
  • (1) Wall Mounting Bracket – Model 1040
  • (1) Strainer Assembly with Basket – Model 1010
  • (2) Support Brackets with Mounting Bolts
Quick Specs:
  • Outside Dimensions 20" x 17-1/2" x 16-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Side Splash Height 9-1/2"
  • Faucet Mounting Center 7/8"
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes


PRICE
$1,105.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-1/2 in
Height16-1/2 in
Weight29 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number7070
Faucet Holes1
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes