Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230964

MPN #: 5A4B

Sani-Lav® Wall Mount Sink with Battery Powered Sensor, 16 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Quick Specs
  • Outside Dimensions 22" x 19" x 14" High
  • Inside Bowl Size 19" x 15-1/2" x 5" Deep
  • Back Splash Height 9"
  • Water Activation Battery Powered Sensor Faucet
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male NPT
  • Drain Opening 2"
  • Finish Satin
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes
Includes:
  • (1) Wall mount sink – Model 5A4A or 5A4B
  • (1) AC or Battery powered sensor faucet assembly
  • (1)Strainer assembly with basket – Model 1010
  • (1) Wall-mounting brackets – Model 1040
  • (1) Mixing check valve – Model 201L


PRICE
$1,729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width19 in
Height14 in
Weight32.6 lbs
Basin Depth5 in
Backsplash Height9 in
Basin Length19 in
Basin Width15-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A4B
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes