Tensabarrier® Wall Mount Retractable Belt Barrier,13' Black Belt, Black Case
Write a Review
|
Questions & Answers (0)
Product Description
This black surface mounted Tensabarrier® wall mount unit, measuring 2.75 inches wide and 4.5 inches tall, conveniently comes with a 13 foot long black belt, complete with a separate wall receiver for attaching the end of the belt to an opposite location. This retractable barrier is perfect for blockading hallways, doorways or in situations where conserving floor space is optimal.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
| Weight | 2 |
| Belt Width | 2 in |
| Belt Length | 13 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Wall Mount Retractable Belt Barrier |
| Series | 896 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Black |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Black |
| Manufacturers Part Number | 896-STD-33-MAX-NO-B9X-C |
| Housing Material | Steel |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |