Valley Craft® Wall Mountable Storage Cabinet 24"W x 12"D x 24"H, All-Welded, White, LH
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Wall Cabinets feature heavy 14-gauge steel construction and a powder coat finish. Premium color options available in black, silver, or white. Cabinets include 1 interior shelf (12" deep) with a 400 lb. capacity. Cabinet's unique design offers a magnetic closure, providing simple opening as well as a secure close.
Valley Craft's® Wall Cabinets are fully welded and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.
Valley Craft's® Wall Cabinets are fully welded and have a premium powder coat paint finish. Products are shipped fully assembled, and made in the U.S.A.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 24 in |
| Weight | 55 lbs |
| Gauge | 14 ga |
Product Details
| Type | Wall Mount |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 1 |
| Color | White |
| Door Type | Solid |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Description | Wall Mountable Storage Cabinet Left Handed Door |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | F89443WW |
| Number of Fixed Shelves | 1 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |