Offices To Go™ - Storage Cabinet with Lock, 36"W x 22"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Storage Cabinet with Lock, 36"W x 22"D x 29-1/2"H, Mahogany
Offices to Go Superior Laminate Storage Cabinet with Lock, 36"W x 22"D x 29.5"H, American Mahogany . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate Storage Cabinet with Lock, 36"W x 22"D x 29.5"H, American Mahogany . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Red |
| Drawer Lock | Yes |
| Color | Mahogany |
| Series | Offices To Go |
| Top Color Family | Red |
| Number of Shelves | 2 |
| Description | Storage Unit |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL3622SC-AML |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |