Global Industrial
Model # :WBB237006BL
Global Industrial Wall Mount Shop Desk w/ Pigeonhole Riser, 24"W x 22"D, Blue
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$69.95was $129.95
Save $60.00 (46%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 22 in |
| Height | 12 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wall Mounted |
| Color | Blue |
| Number of Drawers | 1 |
| Writing Surface | Sloped |
| Style | Compartment, Drawer |
| Material | Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | B237006BL |
| Brand | Global Industrial |