Wood Platform Mounted Parallel Bars, Height Adjustable, 12' L
Write a Review
|
Questions & Answers (0)
Product Description
Platform Mounted Parallel Bars are designed for the facility where free standing bars are preferred. Height Adjustable Rails: 26"-44"H. Platform: 12'L x 30"W. 25-1/2"W between handrails.
PRICE
$3,209.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 30 in |
| Height | 26 - 44 in |
| Weight Capacity | 300 lbs |
| Weight | 224 lbs |
Product Details
| Type | Parallel Bars |
| Color | Silver |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Wood Platform Mounted Parallel Bars |
| Manufacturers Part Number | 15-4031 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |