Wood Platform Mounted Parallel Bars, Height and Width Adjustable, 10' L
Write a Review
|
Questions & Answers (0)
Product Description
Platform Mounted Parallel Bars are designed for the facility where free standing bars are preferred. Height Adjustable Rails: 26" to 44"H. Width Adjustable Rails: 19" to 26"W. 300 lb. capacity.
PRICE
$3,209.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 19 - 26 in |
| Height | 26 - 44 in |
| Weight Capacity | 300 lbs |
| Weight | 205 lbs |
Product Details
| Type | Parallel Bars |
| Color | Silver |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Wood Platform Mounted Parallel Bars |
| Manufacturers Part Number | 15-4050 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |