Wall Mounting Bracket for 25" - 72" Literature Organizers
Write a Review
|
Questions & Answers (0)
Product Description
These Optional Wall Mount Brackets are for use with all Steel Literature Organizers. It is designed to fit 24" and 36" compartment steel units for a quick and easy way to access materials. Mount holes on 16" and 24" centers. Wall mounting hardware included.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 12-3/4 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Wall Mounting Bracket |
| Color | Black |
| Brand | Safco |