Omnimed® Wall Mounting Brackets Only For Cubbie File Rack, Light Gray, 2/PK
Write a Review
|
Questions & Answers (0)
Product Description
The Omnimed Wall Mounting Bracket is designed specifically for the Cubbie File Storage Racks. The upper part of the bracket mounts to the bottom of the Cubbie File while the lower part is mounted to the wall. Hardware is provided to mount to the Cubbie File, but the customer will need to provide their own wall mounting hardware. Powder coated light gray finish. Sold in pack of 2. For use with the Omnimed® Cubbie File Storage Racks. Global Item Numbers B1917428 and B1917430.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Type | Accessory |
| Material | Powder Coated Steel |
| Package Quantity | 2 |
| Description | Wall Mounting Brackets |
| Color | Gray |
| Manufacturers Part Number | 266015-LG |
| For Use With | Omnined Cubbie File Storage Racks |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |