Wall or Post Mount Bracket for J&D Poly Chiller, Black, VRSBRD36B
Write a Review
|
Questions & Answers (0)
Product Description
For use with J&D 24" and 36" Poly Chiller Fans.
PRICE
$70.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-11/16 in |
| Width | 6 in |
| Height | 10-1/2 in |
| Weight | 17 lbs |
Product Details
| Type | Mounting Bracket |
| Color | Black |
| Manufacturers Part Number | VRSBRD36B |
| For Use With | J&D Poly Chiller Drum Fans VPRF36 |
| Brand | J&D Manufacturing |