Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB2732697

MPN #: DCR36WR10

Canarm® 36" Downrod For Indoor/Outdoor Fan, Black

Product Description
This 36" downrod is made for CP48DW, CP56DW, CP60DW. It comes with 67" lead wire and safety cable. This product has a warranty of 1 Year.

PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23 lbs

Product Details

TypeDown Rod
Voltage120 V
IncludesDownrod
ColorBlack
Manufacturers Part NumberDCR36WR10
For Use WithCanarm Outdoor Industrial Ceiling Fans
BrandCanarm

Warranty

Warranty1 yr