Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Item #: WBB397153

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36

24

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Free Shipping

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

Global Industrial™ 8 Diopter LED Magnifying Lamp With Covered Metal Arm, White

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Dehnco Roll Stand for 30" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 30" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Free Shipping

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Baby Changing Table - 9012

Baby Changing Table - 9012

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Features:
  • Holds up to 9" diameter rolls
  • Available with regular blade only
  • Finished in a gray baked powder coat
  • Wall mounting hardware not included
  • Ships k.d. via UPS


Weights & Dimensions

  • Depth 8-1/2 in
  • Width 26-1/4 in
  • Roll Diameter Up to 9 in
  • Height 39 in
  • Max Material Width 24 in

Product Details

  • Blade Type Standard
  • Mounting Location Wall
  • Type Wall Rack Dispenser
  • Brand Bulman Products
  • Package Quantity 1
  • Material Steel Frame/Wood Dowels
  • Manufacturers Part Number T292-24
  • Color Family Gray
  • Roll Capacity 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Chipboard Pads, 38"L x 26"W, Kraft, 90/Pack

$103.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Item #: WBB397153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant