HDF Board: High-Density Fiberboard ¼ in. commercial grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. This 1 pegboard kit includes mounting hardware and hooks making this a wall and tool ready storage solution. The included Triton DuraHook 70000 series locking pegboard hookscan help you solve any storage challenges. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
Triton Products High Density Fiberboard Pegboard Kit w/ 36 Durahooks, 24" x 42" x 1/4", White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 9 lbs |
Product Details
| Type | Pegboard Kit |
| Material | HDF/Steel |
| Package Quantity | 37 |
| Color | White |
| Hardware Included | Yes |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |
Related Products
Flextur™ Base Runner Support Kit. Enhance the strength and stability of your Mobile Tool Board with this kit. Ideal for securely supporting welders, heavy tools, or equipment, this durable steel support adds confidence and capability to your setup. It can also be used to connect multiple Mobile Tool Boards together for a more integrated material handling or workspace solution. Built tough and proudly made in the U.S.A., right in Dalton, Ohio.
Organize any space with Azar Displays 70-Piece Pegboard Organizer Kit. Keep your work or craft space neat, clean and items easily accessible. Azar's pegboard panel set comes with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home, workplace, garage, shed, basement, craft room, play room, dorm room, storage room, or retail environment. The pegboard organizer kit includes: 2 pcs. 13.5" x 22" plastic pegboard panel; 2 pcs. divider bin trays; 6 pcs. dividers for divider bin trays; 2 pcs. 3" dia. cups; 6 pcs. metal u-hooks; 4 pcs. plastic ...
Business owners and homeowners of all kinds are always looking for effective garage and tool storage solutions that provide organization for larger items, save space and make it easy to store equipment and accessories. The revolutionary DuraHook™ pegboard hook is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard. DuraHook(s) never fall out or drop tools on the floor, earning their reputation as a true heavy-duty ...
Storing and organizing hand, power, and long handle tools for home, garage, shed and the shop area can be a real challenge. The LocBoard Tool Pegboard Strip Kits are able to easily handle your toughest requirements. The heavy duty steel pegboard strips will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off when removing or returning a tool to its place. Get those items off the top of the workbench, shelf or ...
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™(s) create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: (2) 24 In. x 42 In. LocBoards; 63 hooks: (5) 1 In. single rod, 30 degree bend: (5) 3 In. single rod, 30 ...