Triton Products Pneumatic Tool Pegboard Kit w/ 36" x 4.5" Square Hole Pegboard & 6 pc LocHooks
Write a Review
|
Questions & Answers (0)
Product Description
Silver Pneumatic Tool Pegboard Kit with (1) 36"x 4.5" Steel Square Hole Pegboard and 6 pc LocHook Assortment
Storing and organizing pneumatic tools for home, garage, shed and the shop area can be a real challenge. The LocBoard Tool Pegboard Strip Kit is able to easily handle your toughest requirements. The heavy duty steel pegboard strip will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The pneumatic tool holder hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off when removing or returning a pneumatic tool to its place. Get those items off the top of the workbench, shelf or floor and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 6 hooks to fit almost any pneumatic tool. Mix and match sizes and colors to brighten up any storage area. This prepackaged value kit provides the storage solution you need and keeps cost at a minimum. Contents include: (1) 36" x 4.5" Steel Square Hole Pegboard Strip (Silver); (6) 3.75 ID LocHook Pneumatic Tool Holder.
Storing and organizing pneumatic tools for home, garage, shed and the shop area can be a real challenge. The LocBoard Tool Pegboard Strip Kit is able to easily handle your toughest requirements. The heavy duty steel pegboard strip will hold your odd shaped, heavy items securely in place and keep them visible and readily available. The pneumatic tool holder hooks included in the kit have locking tabs on the back that slide onto the pegboard and are locked in. These hooks never fall off when removing or returning a pneumatic tool to its place. Get those items off the top of the workbench, shelf or floor and put them within easy reach with these creative and useful storage pegboard kits. This kit comes with a selection of 6 hooks to fit almost any pneumatic tool. Mix and match sizes and colors to brighten up any storage area. This prepackaged value kit provides the storage solution you need and keeps cost at a minimum. Contents include: (1) 36" x 4.5" Steel Square Hole Pegboard Strip (Silver); (6) 3.75 ID LocHook Pneumatic Tool Holder.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 9/16 in |
| Height | 4-1/2 in |
| Weight Capacity | 75 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Silver |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 7 |
| Manufacturers Part Number | LBS36P-SLV |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |