DeWalt® eng. by Powers 02316-PWR - Wall-Dog™ Screw Anchor, Pan Head, 1-1/4", Chrome - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wall-Dog™ Screw Anchor, Light Duty, Pan Head, 1-1/4", Chrome
The Wall-Dog™ is an all steel, one piece, threaded fastener, which is used to fasten various fixtures directly to drywall. Wall-Dog™ fasteners are fast. Unlike conventional screw anchors, which require the secondary step of threading a sheet metal screw into an anchor, the Wall-Dog™ is installed directly through the fixture into the drywall.
The Wall-Dog™ is an all steel, one piece, threaded fastener, which is used to fasten various fixtures directly to drywall. Wall-Dog™ fasteners are fast. Unlike conventional screw anchors, which require the secondary step of threading a sheet metal screw into an anchor, the Wall-Dog™ is installed directly through the fixture into the drywall.
PRICE
$15.00 Sold in packages of 100 / $0.15 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | 1/4" |
| Head | Pan |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 100 |
| Color | Silver |
| Series | Wall-Dog |
| Manufacturers Part Number | 02316-PWR |
| Anchor Type | Screw Anchor (Light Duty) |
| Brand | DeWalt |