Duplex Plates
Related Products
Category 6 Data Grade Keystone Jack 90 ยฐ 8 x 6 Conductors 110-IDC Contacts (Terminal Block) 50 ยต Gold Plated Nickel contacts Color Coded for 568A and 568B standards Narrow connector allows high port density in small areas Compatible with I-Punch Termination Tool SKU# 078-2150 Dimensions(mm): 19.86H x 17W x 31D ANSI/TIA-568C.2, ETL/UL Listed ISO/IEC11801 2nd edition EN50173 2nd edition Lifetime Warranty RoHS Compliant
Leviton 80612-T 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size Specifications: 4-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Leviton 80601-I 1-Gang Decora/Gucci Device Decora Wallplate, Midway Size Specifications: 1-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Vertical Cable Keystone Wall Plate Quad (4) Port Designed to work with most Keystone Jacks and inserts. Fits 300,301, & 302 Inserts High-Impact ABS construction UL 94 V-0 Fire Retardant 2 3/4 (w) X 4 1/2(H), (Flush) Smooth finish Matching Color Screws RoHS Compliant
Category 3 Voice Grade Keystone Jack 90 ยฐ 8 x 6 Conductors 110-IDC Contacts (Terminal Block) Narrow connector allows high port density in small areas Compatible with I-Punch Termination Tool SKU# 078-2150 Dimensions(mm): 19.86H x 17W x 31D Lifetime Warranty RoHS Compliant