WallPro 400 Wall Mount Retractable Belt Barrier, Black Case W/15' Yellow "Authorized" Belt
Write a Review
|
Questions & Answers (0)
Product Description
The WallPro 400 is a wall mounted retracting belt barrier with a 15' belt designed for restricting access in medium span applications such as warehouse isles and loading bays. The WallPro's tough ABS housing is designed for work environments and is available in range of safety and interior decor colors.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-1/2 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
| Belt Width | 2 in |
| Belt Length | 15 ft |
Product Details
| Assembly Required | No |
| Belt Message | Authorized Access Only |
| Type | Wall Mount Retractable Belt Barrier |
| Series | WallPro 400 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Black |
| Manufacturers Part Number | WP400B-YBA150 |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | Black |
Warranty
| Warranty | 3 yr |