Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836347

MPN #: LLR69413

Lorell® Credenza Shell - 66"W x 24"D x 29-1/2"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series Credenza Shell, 66"W x 24"D x 29-1/2"H, Cherry

Credenza shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in top for easy cord routing. Design also includes 96mm metal drawer pulls with a silver brush finish, 3mm PVC edges and adjustable feet.

Features

  • Grommet



View the Essentials collection here.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth24 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeCredenza
Frame Color FamilyCherry
SeriesEssentials
Top Color FamilyCherry
DescriptionCredenza
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69413
ShapeRectangle
Top MaterialLaminate
BrandLorell