Lorell® Pedestal - 15.5" x 21.9" x 28.5" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Walnut B/B/F Fixed Pedestal, 15.5" x 21.9" x 28.5" Pedestal
Hanging pedestal is part of Lorell® Essentials Series Laminate Furniture with high-quality, Walnut laminate construction. Pedestal offers a box/box/file design to store office supplies and important files. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges. Pedestal attaches to the underside of the top of an Essentials Series desk, credenza or return with the included fasteners and extends to the floor.
View the Essentials collection here.
Hanging pedestal is part of Lorell® Essentials Series Laminate Furniture with high-quality, Walnut laminate construction. Pedestal offers a box/box/file design to store office supplies and important files. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges. Pedestal attaches to the underside of the top of an Essentials Series desk, credenza or return with the included fasteners and extends to the floor.
View the Essentials collection here.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 21-8/9 in |
| Height | 28-1/2 in |
| Weight | 92-3/5 lbs |
Product Details
| Assembly Required | No |
| Type | Pedestal |
| Number of Pedestals | 1 |
| Number of File Drawers | 1 |
| Frame Color Family | Brown |
| Drawer Lock | Yes |
| Color | Walnut |
| Top Color Family | Brown |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Description | B/B/F Fixed Pedestal |
| Frame Material | Laminate |
| Manufacturers Part Number | 69985 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |