Corn/rattan blend warehouse broom. Good for sweeping up heavy to medium debris. 4 sew, metal band. 1-1/8'' diameter hardwood handle. 14'' sweeping surface.
O-Cedar Commercial Warehouse Black Corn/Rattan Broom 6/Case - 6115-6 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 14 in |
| Weight | 3 lbs |
| Diameter | 1-1/8 in |
| Cleaning Width | 14" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 6115-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |