LPD Trade ESD, Anti-Static Broom, Base only, 15-3/4", Black - C25155
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade's products offer a perfect solution to discharge any static charge as needed. All the brushes and brooms are made of conductive handles and bristles (Black & Yellow). The use of mixed selection of quality stiff natural hair and conductive hair gives our brushes their unique quality, long lasting and superior flexibility. Base only, handle sold separately.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 2-1/3 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
| Bristle Length | 2-1/7 in |
Product Details
| Type | Anti-Static |
| Material | Conductive Polypropylene |
| Color | Black |
| Manufacturers Part Number | C25155 |
| For Use With | C29902, C29903, C29904 & C29905 |
| Brand | LPD Trade |
| Bristle Material | Conductive Nylon |