O-Cedar Commercial Warehouse Black Corn Broom 6/Case - 6119-6 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Corn/yucca blend warehouse broom. Good for sweeping up heavy to medium debris. 3 sew, metal band. 1-1/8'' diameter black pine handle. 12" sweeping surface.
PRICE
$209.70 Sold in packages of 6 / $34.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 12 in |
| Weight | 3 lbs |
| Diameter | 1-1/8 in |
| Cleaning Width | 12" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 6119-6 |
| Brand | O-Cedar Commercial |
| Bristle Material | Corn |