Features:
- Pre-cut magnetic strips are hassle-free and reusable.
- Features a strong and durable .030" thick backing.
- Vinyl top coat can be marked with wet or dry erase markers.
- Magnetic labels eliminate adhesive residue clean up.
Model # :WBB3203674
MPN #: LH176
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
Product Details
| Manufacturers Part Number | LH176 |
| Material | Magnetic Material |
| Package Quantity | 25 |
| Color | White |