These adhesive paper labels can be used as a warning for items that are sensitive to magnets. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.
Model # :WBB464815
MPN #: DL1910
Paper Labels w/ "Magnetized" Print, 3-9/16"L x 4-5/16"W, White & Blue, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 in |
| Width | 4-5/16 in |
| Size | 3-9/16" L x 4-5/16" W |
Product Details
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | Blue |
| Manufacturers Part Number | DL1910 |
| Text | Magnetized |