Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203814

MPN #: LH178

Warehouse Labels, 2"W x 6"L, Magnetic Strips, White, 25/Case

Product Description
Write on/wipe off feature makes moving inventory quick and easy.

Features:
  • Pre-cut magnetic strips are hassle-free and reusable.
  • Features a strong and durable .030" thick backing.
  • Vinyl top coat can be marked with wet or dry erase markers.
  • Magnetic labels eliminate adhesive residue clean up.


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in

Product Details

Manufacturers Part NumberLH178
MaterialMagnetic Material
Package Quantity25
ColorWhite