Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122°F
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett RHT22 simultaneously displays Humidity (10 to 99%RH) and Temperature (32 to 122°/0 to 50°C) on a large, easy-to-read LCD. Temperature readings are °F/°C switchable. Icons indicate comfortable, wet or dry humidity conditions. Min/Max function with reset records the highest and lowest readings to monitor changing conditions over time. The RHT22 can be placed on a flat surface using its built-in stand or wall mounted in labs, green houses, cleanrooms, warehouses, museums, offices, schools, homes, and virtually anywhere indoor humidity and temperature have to be monitored. Comes complete with AAA battery. 1-year warranty.
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 13/16 in |
Product Details
| Battery Type | AAA |
| Type | Moisture Detector |
| Power Source | AAA battery |
| Package Quantity | 1 |
| Description | Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122°F |
| Manufacturers Part Number | RHT22 |
| Case Included | No |
| Batteries | AAA |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |