Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Warn

Model # :WB242100

MPN #: 93000

Warn® 3000ACI 3000 Lb. Cap. 120V AC Powered Utility Winch 93000

Product Description
Warn® 3000ACI AC Powered Warn Winch

Works wherever AC power is available. Great tool for fixed mount pulling situations. This utility winch is well suited for a variety of uses, such as for use on the job site by arborists and other contractors to pull and position heavy equipment, machinery or materials, pulling firewood up a steep hill, to moving landscaping shrubs and trees. Designed around a 0.75 hp. totally enclosed, fan-cooled motor that stands up to longer duty cycles. The WARN Works 3000ACI is a 3000 lb. rated pull winch powered by a 120V/60 Hz 1-Phase AC source and a drum-style station switch that controls power in and out. It has an all-metal gear housing and a three-stage planetary gear design with a 216:1 gear ratio. The lever-actuated, sliding ring gear clutch allows for free spooling, and a mechanical braking system holds the full rated load.

· 3000 lb. pulling capacity (single line)
· Complete with integrated mounting plate and drum-style station switch
· 0.75 hp totally enclosed, fan-cooled induction motor uses 120V 1-phase AC source
· Robust 3-stage planetary gear design
· Lever-actuated, sliding ring gear clutch allows free spool
· Includes 100' of 5/16" wire rope with safety-clasp hook
· 24-1/2"L x 8-1/4"W x 7-3/4"H; weighs 76 lbs.
· Mounting Hole Pattern: 4-holes, 4.5" x 4.1"
· Electrical Leads: None
1 Year Limited Warranty

Performance Specs
  Load Lbs.     Current Amps     Speed Ft./Min.  
  0   9.1   12.2
  1000   11.0   8.8
  1500   12.7   8.8
  2000   14.8   8.6
  2500   17.7   8.5
  3000   20.9   8.1


PRICE
$1,949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width8-1/4 in
Height7-3/4 in
Weight Capacity3,000 lbs
Weight76 lbs

Product Details

Assembly RequiredNo
Wire Rope Type100' of 5/16"
Power3000ACI AC Powered
TypePowered Winch
Brake TypeDynamic & Mechanical
Horsepower0.75 HP
Voltage120V AC V
Manufacturers Part Number93000
BrandWarn

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA