Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3787005

MPN #: 20JR03H-CAD

Warrior Winches JR Industrial Hydraulic Winch with Steel Cable, 44000 lb. Capacity

Product Description
JR Series Hydraulic Winches: Compact, Powerful, Unstoppable

When the job demands serious strength and a compact design, the JR Series Hydraulic Winches deliver. Built for tough, real-world performance, these winches are engineered to handle the most demanding tasks with unmatched strength and reliability.

With capacities ranging from 29,000 to 66,000 lbs the JR Series is designed to tackle heavy loads with ease while maintaining a compact, efficient footprint. Every unit is designed to meet the rigorous SAEJ-706 standard, ensuring top-tier durability, precision, and safety in industrial and commercial applications.

If you need maximum power without wasting an inch of space, the JR Series is the solution. Built tough. Battle-tested. Ready to work.

Features:
  • Heavy-Duty Planetary Gearing & High-Torque Motor: Provides efficient torque transfer and reliable performance for demanding tasks
  • Multi-Disc Friction Brake & Balance Valve: Ensures precise load control, smooth lowering, and enhanced safety during operation
  • Air and Manual Clutch Operation: Offers flexibility for different operational environments and ease of use with both air-powered and manual options
  • SAEJ-706 Standard Compliance: Meets industry standards for durability, performance, and safety, ensuring reliable and safe operation
  • Reversible Orientation: Allows flexible installation with motor on the left or right and rope spooling from top or bottom, making it adaptable to various mounting configurations


PRICE
$14,399.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-5/8 in
Width20-3/16 in
Height16-9/16 in
Weight Capacity44000 lbs
Weight1135.6 lbs

Product Details

Assembly RequiredNo
Wire Rope Type148' of 1"
TypeHydraulic Winch
ColorRed
MaterialSteel
OperationPulling
Manufacturers Part Number20JR03H-CAD
BrandWarrior Winches

Warranty

Warranty3 yr