Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :WBB3787004

MPN #: 10RVSHY-CAD

Warrior Winches RV Hydraulic Winch with Steel Cable, 10000 lb. Capacity

Product Description
Our RV Series hydraulic winches are meticulously engineered to meet the stringent SAEJ-706 standard, ensuring quality and performance. With a robust Drum to Rope Ratio of 10:1, these winches deliver optimal efficiency, providing the power you need for challenging commercial and industrial applications.

Safety is our priority, and as such the Wire Rope boasts a 2:1 Safety Factor, whilst the Rope Fixing feature guarantees a robust 2.5 times rated load capacity offering an additional layer of reliability in demanding scenarios. Equipped with a Hydraulic Full Load Holding Brake, these winches provide precise control, enhancing safety and operational stability during load handling.

Choose the RV Series for a hydraulic winch that not only meets industry standards but exceeds expectations in durability, safety, and performance, making it the ideal solution for your toughest applications.

Features:
  • SAEJ-706 Compliant
  • Reversable Orientation: These winches can be mounted with the motor on the left or right with the rope spooling from top or bottom.


PRICE
$2,429.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width9-5/16 in
Height9-1/2 in
Weight Capacity10000 lbs
Weight103.2 lbs

Product Details

Assembly RequiredNo
Wire Rope Type66' of 3/8"
TypeHydraulic Winch
ColorRed
MaterialSteel
OperationPulling
Manufacturers Part Number10RVSHY-CAD
BrandWarrior Winches

Warranty

Warranty5 yr