Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146046

MPN #: LVHR568RFE

AccuformNMC Warning If You Can't See My Mirrors I Can't See You Sign, Refl. Sheet, 10" x 14", Red

Product Description
Ensure other drivers know of your blind spots to prevent costly accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Inform drivers of ways they can prevent accidents
  • White letters on red background gets the attention of drivers
  • Mounting Location: Self-Adhesive


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendWarning If You Can't See My Mirrors I Can't See You
ColorRed
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR568RFE
BrandAccuform