Tie Down Engineering Warning Line System, Galvanized Steel, 4 Stanchions And 100' Pennants
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Warning Line System, Galvanized Steel, 4 Stanchions And 100' Pennants - 65001
Warning Line Kit comes with 4 hot dipped galvanized bases and uprights, along with 105ft. of yellow pennants. Made In USA. Protect your workers by using this system and keep the team from getting close to the leading edge.
Warning Line Kit comes with 4 hot dipped galvanized bases and uprights, along with 105ft. of yellow pennants. Made In USA. Protect your workers by using this system and keep the team from getting close to the leading edge.
PRICE
$755.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 200 lbs |
Product Details
| Includes | 4 Stanchions and 100 Ft Pennants |
| Material | Steel |
| Package Quantity | 1 |
| Flag Size | 17" x 10-1/2" |
| Description | Warning Line System |
| Color | Gray |
| Manufacturers Part Number | 65001 |
| Brand | Tie Down |
Compliance & Certifications
| Certifications | This Product Meets Or Exceeds All Applicable OSHA Requirements |