Features:
- Bulk quantities available by special order
Product Details
| Label Material | None |
| Capacity | 500 |
| Material | LDPE |
| Package Quantity | 12 |
| Description | Narrow Mouth Wash Bottle |
| Color | Clear |
| Manufacturers Part Number | F11618-0016 |
| Closure | 28mm |
| Cap Material | PP |
| Cap Color Family | Natural |
| Brand | Bel-Art |