Thermo Scientific Nalgene Narrow-Mouth Natural HDPE Packaging Bottles, 500mL, Case of 125
Write a Review
|
Questions & Answers (0)
Product Description
Safely store, ship and package liquid reagents using Thermo Scientific Nalgene Narrow-Mouth Natural HDPE Packaging Bottles with Closure, an ideal choice for specialty chemicals, diagnostics, biologicals, reagents, adhesives and veterinary pharmaceuticals. The injection blow-molded high density polyethylene bottles features a tough plastic construction with uniform wall thickness and strength. Polypropylene closures are included for leak proof sealing. Packaged in bulk quantities.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$279.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-3/4 in |
| Diameter | 73 mm |
Product Details
| Type | Packaging Bottles |
| Neck Finish | 28-415 |
| Color | White |
| Closure | 28-415mm |
| Cap Material | PP |
| Capacity | 500 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Narrow Mouth Packaging Bottle |
| Package Quantity | 125 |
| Manufacturers Part Number | 312089-0016 |
| Cap Color Family | Natural |
| Brand | Nalgene |