Wheaton® 1 oz Amber Wide Mouth Packer Bottles, PP/PTFE Lined Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Wide Mouth Packer Glass Bottles, 30mL or 1oz, Amber, 28-400 Finish (1 oz Bottle, WM Packer, Type III Amber, PP/PTFE Liner)1 oz Bottles, Wide Mouth Packer, Type III Amber, PP/PTFE Liner. Amber, USP Type III soda-lime glass Ideal for storage of light sensitive samples or dry powders Easy removal of contents White Polypropylene PTFE Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$109.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-9/16 in |
| Diameter | 37mm |
Product Details
| Neck Finish | 28-400 |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottles |
| Color | Brown |
| Manufacturers Part Number | W216945 |
| Cap Material | White Polypropylene |
| Brand | Wheaton |