Crayola 542128040 Washable Paint, Violet, 1 gal
Write a Review
|
Questions & Answers (0)
Product Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable. Color(s): Violet; Chemical Compound: Water Base; Capacity (Volume): 1 gal.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Art Supply Type | Tempera Paint |
| Color | Purple |
| Style | Paint |
| Capacity | 1 Gal/Bottle |
| Paint Type | Tempera |
| Subject | Art |
| Description | Washable Paint |
| Package Quantity | 1 Each |
| Chemical Compound | Water Base |
| Features | Gallon Size |
| Manufacturers Part Number | 542128040 |
| Grade | 4 - 8 |
| Washable | Yes |
| Brand | Crayola |