Woodsman Solid Color Oil Siding & Fence Wood Stain, Redwood, Gallon - 591166
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Solid Color Oil Siding & Fence Stain provides superior coverage for natural or pressure treated wood siding and fences. Features a high-viscosity formula for easy application. Tough, water repellent coating. Mildew and peel resistant. Exterior above ground natural & pressure-treated structures such as wood siding, fences, shingles, shakes, clapboard, rough sawn siding and plywood. Not recommended for decks.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Wood Stain |
| Size Type | Can |
| Finish | Satin |
| Package Quantity | 1 |
| Description | Solid Color Oil Siding & Fence Stain |
| Features | Waterproofing Formula |
| Color | Brown |
| Manufacturers Part Number | 591166 |
| For Use With | Exterior |
| Brand | Woodsman |