Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228221

MPN #: 116349.00

Leeson Motors Motor Washdown Motor-1/3HP, 115/208-230V, 1725RPM, TENV, C FACE, 1.15 SF, 72 Eff.

Product Description
Premium Washguard All-Stainless Washdown Motors, Single-Phase: 1/3HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, C FACE, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4/2.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 72, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry


PRICE
$2,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight35 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number116349.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
MaterialStainless Steel
Phase1
Manufacturers Part Number116349.00
Nameplate Amps5.4/2.7 A
EnclosureTENV
DesignCapacitor Start Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1/3 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency72
Full Load Amps5.4/2.9-2.7 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULN