Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228082

MPN #: 113300.00

Leeson Motors Motor Washdown Motor-1.5HP, 115/208-230V, 1725RPM, TEFC, RIGID, 1.15 SF, 71 Eff.

Product Description
Washguard White Epoxy Motor, Single Phase: 1.5HP, 1725 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56H Frame, RIGID, 115/208-230V, 1PH, 60HZ, Name Plate Amps 19/9.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 71, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number113300.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase1
Manufacturers Part Number113300.00
Nameplate Amps19/9.5 A
EnclosureTEFC
DesignCapacitor Start Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1-1/2 HP
Efficiency TypeStandard
Frame56H
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/208-230 V
Full Load Efficiency71
Full Load Amps19/9.5 A
DutyContinuous
Compatible Part/Model NumberBaldor CWDL3514, Marathon N545
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY