Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909523

MPN #: CEWDM3610T

Baldor-Reliance Washdown Motor CEWDM3610T, 3 PH, 3 HP, 3450 RPM, 208-230/460 V, TEFC, 182TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$2,019.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor92
Bearing Opp Drive End6203
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEWDM3610T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower3 HP
Frame182TC
Hertz60 Hz
Design CodeB
Amps @ 208V7.9 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps7.9-7.2/3.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

Specification Number35MM213Q060G1
DOE Code010A