Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909558

MPN #: IDCSWDM3538

Baldor-Reliance Washdown Motor IDCSWDM3538, 3 Phase, 0.5 HP, 1750 RPM, 208-230/460 V, TENV,56C FR

Product Description
Baldor-Reliance Washdown Motor IDCSWDM3538, 3 Phase, 0.5 HP, 1750 RPM, 208-230/460 Volts, TENV, 56C FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing
PRICE
$2,155.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.06 in

Product Details

Bearing Opp Drive End6203
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberIDCSWDM3538
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
RPM1750 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency82.5
Full Load Amps1.7-1.6/.8 A
DutyContinuous
RPM Range1701-1800 rpm
Ambient Temperature40 °C

Compliance & Certifications

Specification Number35S638P881