Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909491

MPN #: CEWDM22976T

Baldor-Reliance Washdown Motor CEWDM22976T, 3 PH, 7.5 HP, 1180 RPM, 208-230/460 V, TEFC, 254TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$5,855.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C23.57 in

Product Details

Power Factor69
Bearing Opp Drive End6208
KVA CodeK
Motor RPM 60 Hertz1180 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEWDM22976T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1180 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower7-1/2 HP
Frame254TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91
Full Load Amps23-22/11 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

Specification Number39R098X718G1
DOE Code010A